!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES, L, 6 IN GAUNTLET CUFF, BLACK/WHITE, GOATSKIN

WELDING GLOVES, L, 6 IN GAUNTLET CUFF, BLACK/WHITE, GOATSKIN

SUPERIOR GLOVE

WELDING GLOVES, L, 6 IN GAUNTLET CUFF, BLACK/WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, L, 6 IN GAUNTLET CUFF, BLACK/WHITE, GOATSKIN

WELDING GLOVES, L, 6 IN GAUNTLET CUFF, BLACK/WHITE, GOATSKIN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.32 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGP399GKGL5SPR
  • Mfr. Model # P399GKGL5S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These ANSI-certified, large, black/white welding gloves have a six-inch gauntlet cuff. They are made of goatskin with full finger coverage. These driving gloves are impact-resistant and have a wing thumb style, which makes them suitable for applications such as construction, metal fabrication, utilities, oil refineries, utility maintenance, oil and gas.

Technical Specs

  • Item Leather Gloves
  • ANSI/ISEA Heat Level 2
  • ANSI/ISEA Cut Level A4
  • Stitching Material Kevlar(R)
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Glove Back Colour White
  • Palm Material Goatskin
  • Includes Double Palm No
  • Cuff Colour Black
  • Glove Construction Cut and Sewn
  • Cuff Length 5 in
  • ANSI/ISEA Puncture Level 4
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Insulated No
  • Thumb Style Wing
  • Glove Liner Material Kevlar(R)
  • Glove Back Material Goatskin
  • Knuckle Protection Material Leather
  • Cuff Material Cowhide
  • Glove Cut Gunn
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list