!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVE, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN

WELDING GLOVE, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN

CAIMAN

WELDING GLOVE, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
WELDING GLOVE, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN

WELDING GLOVE, WING THUMB, EXTENDED GAUNTLET CUFF, BLACK/TAN DEERSKIN

CAIMAN

Clearance Price :
$10.52 / EACH

Your Price : $42.07 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23J997
  • Mfr. Model # 1878-0
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 930
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Welding Glove
  • Colour Black
  • Cuff Length 14 in
  • Cuff Style Extended Gauntlet
  • Glove Construction Kontour(TM)
  • Glove Features Double Palm, Insulated
  • Glove Insulation Material Fleece, Foam
  • Glove Liner Material Fleece
  • Glove Safety Features Flame Resistant Lining
  • Includes Double Palm Yes
  • Includes ID Panel No
  • Includes Pinch Point Protection No
  • Includes Red Palm No
  • Leather Colour Black, Yellow
  • Leather Palm Process Split
  • Palm Material Deerskin Leather
  • Reflective Backing No
  • Rope Channel Reinforcement Yes
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application MIG, Stick
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Tan
  • Cuff Material Cowhide Leather
  • Glove Back Material Deerskin Leather
  • Glove Cut Gunn
  • Glove Hand Style Left
  • Glove Leather Grade A
  • Glove Materials Cowhide Leather, Deerskin Leather
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated Yes
  • Leather Grade Premium
  • Oil Resistant No
  • Palm Style Reinforced
  • Reinforcement Coverage Reinforced Palm
  • Series 1878
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list