!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING BLANKET,CARBONIZED FIBRE,50 YD

WELDING BLANKET,CARBONIZED FIBRE,50 YD

STEINER

WELDING BLANKET,CARBONIZED FIBRE,50 YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING BLANKET,CARBONIZED FIBRE,50 YD

WELDING BLANKET,CARBONIZED FIBRE,50 YD

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,786.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR316-60R
  • Mfr. Model # 316-60R
  • UNSPSC # 23271718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Product Details

This welding blanket features providing incredible ease of use while withstanding high heat, soft, steiner's velvet shield welding blankets are lightweight, tough and flexible. It has an overall length of 50 yards, an overall width of 60 inches. It meets the standards for FM approved.

Technical Specs

  • ItemWelding Blanket
  • Maximum Temperature1,800 Degrees F
  • Overall Width5 ft
  • Protective Material Weight16 oz
  • Resistance PropertiesSlag Resistant, Spark Resistant, Spatter Resistant
  • FeaturesProviding Incredible Ease of Use While Withstanding High Heat, Soft, Steiner's Velvet Shield Welding Blankets are Lightweight, Tough and Flexible
  • Protective Material Carbonized Fibre
  • Overall Length 50 yd
  • Protective Material Colour Black
  • Protective Material Thickness 0.20 in
  • Standards FM Approved
  • Product Type Blanket
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list