!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
XMT 350 SERIES MULTIPROCESS WELDER, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, FLUX-CORED

XMT 350 SERIES MULTIPROCESS WELDER, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, FLUX-CORED

MILLER

XMT 350 SERIES MULTIPROCESS WELDER, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, FLUX-CORED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
XMT 350 SERIES MULTIPROCESS WELDER, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, FLUX-CORED

XMT 350 SERIES MULTIPROCESS WELDER, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, FLUX-CORED

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18,291.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-366-01-1
  • Mfr. Model # 907366011
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.25 lbs

Product Details

This XMT 350 multiprocess welder features adaptive hot Start, auto-line power management technology, built-in pulse programs, output connector choices, sharparc, reliability, and more. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel and for construction, fabrication. It can be used for Air Carbon arc cutting and gouging, flux-cored, MIG, MIG Multiprocess, stick, TIG welding.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 208V, 220/230/240V, 380/400/440V, 460/480V, 575V
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • Weight 80 lb
  • Features Adaptive Hot Start, Auto-Line Power Management Technology, Built-In Pulse Programs, Output Connector Choices, Sharparc, Reliability, Standard 14-Pin Receptacle, Synergic Pulsed MIG, Welder Friendly Control Panel
  • Max. Input Current 40.4 A @ 208V DC (Three-Phase), 60.8 A @ 208V DC (Single-Phase)
  • Overall Depth 24 in
  • Overall Width 12 1/2 in
  • Amperage Range 15 to 425 A
  • Series XMT 350
  • Phase Single-Phase, Three-Phase
  • Polarity DC
  • Welding Processes Air Carbon Arc Cutting and Gouging, Flux-Cored, MIG, MIG Multiprocess, Stick, TIG
  • Application Construction, Fabrication
  • For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel
  • Open Circuit Voltage 75V DC
  • Overall Height 17 in
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list