!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, FABRICATOR 141I, DC, MIG/STICK PACK

MULTIPROCESS WELDER, FABRICATOR 141I, DC, MIG/STICK PACK

TWECO

MULTIPROCESS WELDER, FABRICATOR 141I, DC, MIG/STICK PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, FABRICATOR 141I, DC, MIG/STICK PACK

MULTIPROCESS WELDER, FABRICATOR 141I, DC, MIG/STICK PACK

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,855.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TMDW1003141
  • Mfr. Model # W1003141
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 1452
  • Shipping Weight 57.8 lbs

Product Details

Fabricator(R) 141i 3-in-1 MIG package. This is a high performance machine with three process capability features durable metal feed plate with 2 drive roll system, quick change reversible drive rolls and easy-to-set single scaled wire tension knob. Includes digital meters, and overload protection.

Technical Specs

  • Item Multiprocess Welding System
  • Input Voltage 115V AC
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 90 A
  • MIG Welding Maximum Output Current 140 A
  • Maximum Wire Diameter 0.03 in (Aluminum), 0.03 in (Solid), 0.03 in (Stainless Steel), 0.035 in (Flux-Cored)
  • Remote Connection Type 8-Pin
  • Stick Welding Output @ Duty Cycle 0.15, 0.35, 80 A @ 23.2V, 90 A @ 23V
  • MIG Welding Output @ Duty Cycle 140 A
  • Weight 32.2 lb
  • Colour Yellow
  • Features Comprehensive Setup Chart, Digital Meters: Voltage and Amperage, Excellent Portability: Lightweight, Intelligent Fan Control, IP23S Protection, Less than 33 lb Including Shoulder Strap, Overload Protection, Quick Change Polarity, Remote Receptacle, Trigger Control
  • For Maximum Material Thickness 3/16 in
  • Max. Input Current 140 A
  • TIG Welding Minimum Output Current 100 A
  • Minimum Wire Diameter 0.023 in (Solid), 0.023 in (Stainless Steel), 0.030 in (Aluminum), 0.030 in (Flux Cored)
  • Open Circuit Voltage 53V DC
  • Overall Height 16 1/5 in
  • Plug Type NEMA 5-20P
  • Power Cord Length 10 ft
  • TIG Arc Start Feature Lift TIG Start
  • Amperage Range 140 A
  • Series Fabricator 141i
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, Lift TIG, MIG, Stick
  • TIG Welding Maximum Output Current 140 A
  • For Wire Type Aluminum, Flux-Cored, Solid, Stainless Steel
  • Maximum Wire Feed Speed 390 in/min
  • Model W1003141
  • TIG Welding Output @ Duty Cycle 0.15, 0.2, 100 A @ 14V, 140 A @ 15.6V
  • Includes 10 ft (3 m) Power Cord and NEMA 5-20P 115V AC Plug, 20 A to 15 A, Drive Rolls: 0.023 in/0.030 in (0.6 mm/0.8 mm) V Groove (Installed) 0.030 in/0.035 in (0.8 mm/0.9 mm) for Flux Cored Wire Tweco Fusion 140 A MIG Gun with 10 ft (3 m) Cable 4 General Purpose Stick Electrodes (E6013), Fabricator 141i Power Supply, Ground Clamp with 10 ft (3 m), Hose Electrode Holder with 13 ft (4 m), Lead Bonus Contact Tips (1 Each): 0.023 in (0.6 mm) 0.030 in (0.8 mm) Installed 0.035 in (0.9 mm), Lead Shoulder Strap Operator's Manual and CD, Power Adapter - 115V, Victor Argon Flowgauge Regulator and 12.5 ft (3.8 m)
  • Application Auto Repair and Customization Farms, Home Hobbyists, Light Fabrication On-Site, Portable Welding Application, Ranches Maintenance, Repair Sheet Metal
  • Effective Input Current 10 A
  • For Material Type Aluminum, Mild Steel, Stainless Steel
  • For Minimum Material Thickness 24 ga (Steel)
  • Stick Welding Minimum Output Current 80 A
  • MIG Welding Minimum Output Current 90 A
  • Minimum Wire Feed Speed 90 in/min
  • Overall Depth 17 2/3 in
  • Overall Width 8 1/3 in
  • Power Cord Included Yes
  • Standards CSA E60974-1, IEC 60974-1, UL 60974-1
  • Enhanced Process Flux Cored (FCAW), Lift Tig (GTAW), Mig (GMAW), Stick (SMAW)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list