!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC ADHESIVE, PLASTIC WELDER, AMBIENT CURED, 25 ML, SYRINGE, CREAM, GEL

ACRYLIC ADHESIVE, PLASTIC WELDER, AMBIENT CURED, 25 ML, SYRINGE, CREAM, GEL

PLASTIC WELDER

ACRYLIC ADHESIVE, PLASTIC WELDER, AMBIENT CURED, 25 ML, SYRINGE, CREAM, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, PLASTIC WELDER, AMBIENT CURED, 25 ML, SYRINGE, CREAM, GEL

ACRYLIC ADHESIVE, PLASTIC WELDER, AMBIENT CURED, 25 ML, SYRINGE, CREAM, GEL

PLASTIC WELDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.93 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC14300
  • Mfr. Model # 14300
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1242
  • Shipping Weight 0.21 lbs

Product Details

Plastic welder is a structural adhesive with superior impact and peel resistance to both metallic and plastic surfaces. Requires minimal surface preparation and is designed to resist weather, humidity, and wide temperature variations, 25 mL Devtube.

Technical Specs

  • Item Acrylic Adhesive
  • Coverage 150 sq in/25 mL
  • Cured Colour Off-White
  • For Use With Mixing Stick
  • Interior/Exterior Interior and Exterior
  • Marine Grade Yes
  • VOC Content Weight Less Than 50 g/L
  • Water Resistance Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Series Plastic Welder
  • Standards ASTM D1002, ASTM D638
  • Maximum Viscosity 85,000 cP
  • Mixing Ratio 1:1
  • Primary Applications Plastics
  • Tensile Strength 3,000 to 3,500 psi
  • Container Type Syringe
  • Cure Method Ambient
  • Features Chemical Resistant
  • Included Components Resin and Hardener
  • Low Odor Yes
  • Materials Bonded ABS Plastic, Acrylic, Composite, Metal, Plastic, Polycarbonate, PVC
  • VOC Content Weight Percentage 0
  • Working Time 3 min
  • Resin Type Acrylic
  • Shear Strength 3,500 psi
  • Total Volume 25 mL
  • Minimum Viscosity 40,000 cP
  • Non-Sagging Yes
  • Full Cure Time 24 hr
  • Hardener Colour Off-White

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list