!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING ANTI-FATIGUE MAT, SOLID DOME TOP, FLAME-RESIST, TEMP 1500 ° C, BLACK, 3 X 4 FT, RUBBER

WELDING ANTI-FATIGUE MAT, SOLID DOME TOP, FLAME-RESIST, TEMP 1500 ° C, BLACK, 3 X 4 FT, RUBBER

EDGEWOOD

WELDING ANTI-FATIGUE MAT, SOLID DOME TOP, FLAME-RESIST, TEMP 1500 ° C, BLACK, 3 X 4 FT, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING ANTI-FATIGUE MAT, SOLID DOME TOP, FLAME-RESIST, TEMP 1500 ° C, BLACK, 3 X 4 FT, RUBBER

WELDING ANTI-FATIGUE MAT, SOLID DOME TOP, FLAME-RESIST, TEMP 1500 ° C, BLACK, 3 X 4 FT, RUBBER

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $374.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGWEI220304
  • Mfr. Model # WEI220304
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 930
  • Shipping Weight 20.04 lbs

Product Details

This black Weldeez welding anti-fatigue mat is made of rubber and features a solid domed top face designed to provide welder comfort and increase productivity in welding and fabrication applications. It is flame-, oil-, and brake-fluid resistant, and can withstand temperatures up to 1,500 Degrees C. It measures 3 x 4 feet with a 5/8-inch thickness, has bevelled edges, and is available with linear connectable ends.

Technical Specs

  • Item Anti-Fatigue Mat
  • Width 3 ft
  • Mat Shape Rectangle
  • Standards ISO 340, ASTM D624, DIN 53516, ASTM D2240, ASTM D 1298, ASTM D471
  • Antimicrobial No
  • Length 4 ft
  • Thickness 5/8 in
  • Colour Black
  • Backing Material Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list