!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDED VENTED LOCKER 1-TIER 3-WIDE

WELDED VENTED LOCKER 1-TIER 3-WIDE

HALLOWELL

WELDED VENTED LOCKER 1-TIER 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDED VENTED LOCKER 1-TIER 3-WIDE

WELDED VENTED LOCKER 1-TIER 3-WIDE

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,934.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HALHWBA882-111HG
  • Mfr. Model # HWBA882-111HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 348.0 lbs

Technical Specs

  • Item Wardrobe Locker
  • Frame Assembled Assembled
  • Number of Units Wide 3
  • Frame Material Thickness 16 ga
  • Locker Colour Dark Gray
  • Overall Depth 18 in
  • Overall Width 54 in
  • Includes Number Plate
  • Locker Material Steel
  • Opening Depth 17 in
  • Opening Width 15 1/4 in
  • Audit Trail Storage None
  • Number of Tiers 1
  • Door Type Ventilated
  • Includes Number Plates Yes
  • Lock Type Padlock Hasp
  • Overall Height 72 in
  • Handle Type Recessed Lift
  • Locker Finish Powder Coated
  • Number of Lockers 3
  • Opening Height 69 in
  • Hook Type (1) Double Prong, (2) Single Prong

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list