!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUNGSTEN ELECTRODE, RARE EARTH, 3/32 IN X 7 IN, LIGHT BLUE, EWG, 10 PACK

TUNGSTEN ELECTRODE, RARE EARTH, 3/32 IN X 7 IN, LIGHT BLUE, EWG, 10 PACK

MILLER

TUNGSTEN ELECTRODE, RARE EARTH, 3/32 IN X 7 IN, LIGHT BLUE, EWG, 10 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUNGSTEN ELECTRODE, RARE EARTH, 3/32 IN X 7 IN, LIGHT BLUE, EWG, 10 PACK

TUNGSTEN ELECTRODE, RARE EARTH, 3/32 IN X 7 IN, LIGHT BLUE, EWG, 10 PACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDCWG332X7
  • Mfr. Model # WG332X7
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This tungsten electrode features provides excellent arc stability in ac or dc welding. In addition, it is designed for use with the following materials: aluminum, carbon steel, copper, low-alloy steel, magnesium, nickel, stainless steel, titanium. It has an overall length of seven inches, an overall diameter of 3/32 inches. It can be used for TIG welding.

Technical Specs

  • Item Tungsten Electrode
  • Chemical Composition Rare Earth
  • For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium
  • Overall Length 7 in
  • Welding Current Designation AC/DC
  • Electrode Material Tungsten
  • AWS Classification EWG
  • Colour Blue
  • Overall Diameter 3/32 in
  • Package Quantity 10
  • Welding Processes TIG
  • Features Provides Excellent Arc Stability in AC or DC Welding

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list