!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTABLE THREADED STUD, #8-32 THREAD, ROUND BASE, BOTTOM, BLACK OXIDE, STEEL, 100 PK

MOUNTABLE THREADED STUD, #8-32 THREAD, ROUND BASE, BOTTOM, BLACK OXIDE, STEEL, 100 PK

APPROVED VENDOR

MOUNTABLE THREADED STUD, #8-32 THREAD, ROUND BASE, BOTTOM, BLACK OXIDE, STEEL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTABLE THREADED STUD, #8-32 THREAD, ROUND BASE, BOTTOM, BLACK OXIDE, STEEL, 100 PK

MOUNTABLE THREADED STUD, #8-32 THREAD, ROUND BASE, BOTTOM, BLACK OXIDE, STEEL, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.10 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LAK6
  • Mfr. Model # 1LAK6
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This mountable threaded stud is made of steel and has a black oxide finish. It has an overall length of 7/16 inch and a #8-32 thread with 0.725 inch length. It has a tensile strength of 60,000 psi and an inch system of measurement.

Technical Specs

  • Item Mountable Threaded Stud
  • Mount Type Round Base
  • Thread Size #8-32
  • Base Thickness 0.063 in
  • System of Measurement Inch
  • Overall Length 7/16 in
  • Thread Direction Right Hand
  • Thread Length 0.725 in
  • Weld Projection Height 0.025 in
  • Finish Black Oxide
  • Material Steel
  • Stud Length 3/4 in
  • Weld Projection Location Bottom
  • Base Diameter 3/8 in
  • Tensile Strength 60,000 psi
  • Thread Fit 2A
  • Thread Type Coarse
  • Weld Projection Width 0.07 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list