!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELD NUT, ¼"-20 THREAD, TAB, 3/64 IN BASE H, ½ IN BASE W, 13/16 IN BASE L, STEEL, 50 PK

WELD NUT, ¼"-20 THREAD, TAB, 3/64 IN BASE H, ½ IN BASE W, 13/16 IN BASE L, STEEL, 50 PK

APPROVED VENDOR

WELD NUT, ¼"-20 THREAD, TAB, 3/64 IN BASE H, ½ IN BASE W, 13/16 IN BASE L, STEEL, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD NUT, ¼"-20 THREAD, TAB, 3/64 IN BASE H, ½ IN BASE W, 13/16 IN BASE L, STEEL, 50 PK

WELD NUT, ¼"-20 THREAD, TAB, 3/64 IN BASE H, ½ IN BASE W, 13/16 IN BASE L, STEEL, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.39 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LAJ5
  • Mfr. Model # 1LAJ5
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This weld nut is made of steel and has a black oxide finish. It has a 1/4"-20 thread and an inch system of measurement. It comes in a 50-pack.

Technical Specs

  • Item Weld Nut
  • Finish Black Oxide
  • Base Height 3/64 in
  • Base Length 13/16 in
  • Collar Diameter 0.125 in
  • System of Measurement Inch
  • For Hole Diameter 5/16 in
  • Thread Direction Right Hand
  • Material Steel
  • Thread Size 1/4"-20
  • Base Width 1/2 in
  • Collar Height 0.023 in
  • Number of Weld Projections 2
  • Base Shape Tab
  • Hole Location Center
  • Thread Type Coarse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list