!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELD FLUX CHIPPER

WELD FLUX CHIPPER

CHICAGO PNEUMATIC

WELD FLUX CHIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD FLUX CHIPPER

WELD FLUX CHIPPER

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,726.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP0456LESAR
  • Mfr. Model # CP0456LESAR
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Needle and Chisel Scaler Kit
  • Scaler Type Needles and Chisels
  • Number of Needles 19
  • Stroke Length 1 in
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Power Source Air Powered
  • Min. Hose Size 3/8 in
  • Accessory Free Tool Change Yes
  • Vibration Level 25.7 m/sq sec
  • Housing Lock Chisel
  • Shank Size 0.5 in
  • Needle Holder Capacity 19
  • Overall Length 8 5/8 in
  • For Use With Chisels, Needles
  • Tool Weight 3.5 lb
  • Includes Quick Change Collar Retainer
  • Duty Rating Heavy Duty
  • Body Style In-Line
  • Blows per Minute 4,300 bpm
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Kit Contents (1) Bare Tool, (19) Needles
  • Air Consumption 10 cfm
  • Air Pressure 90 psi
  • Anti-Vibration Technology No
  • Sound Level 106 dB
  • Throttle Type Lever
  • Shank Design CP
  • Compatible Shank Size 1/2 in
  • Handle Type Straight
  • Series Needle Scaler
  • Standards OSHA, ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list