!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELD CLEANING SYSTEM,120 V

WELD CLEANING SYSTEM,120 V

WALTER SURFACE TECHNOLOGIES

WELD CLEANING SYSTEM,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
WELD CLEANING SYSTEM,120 V

WELD CLEANING SYSTEM,120 V

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,839.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT54D216
  • Mfr. Model # 54D216
  • UNSPSC # 23281901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • ItemWeld Cleaning System
  • Input Voltage120V
  • Receptacle TypeTank
  • SeriesSurfox 206
  • FeaturesBuilt-In Fume Elimination System, LCD Panel with Multi-Language and Precise Functionalities
  • Included Wand Assembly4 m
  • Output Voltage3 to 30V
  • Overall Length19 in
  • Receptacle Capacity64.2 oz
  • Tool FunctionsClean MIG, TIG, and Spot Welds (Stainless Steel)
  • Weight44 lb
  • Maximum Output Current 50 A
  • Output Voltage Modes AC/DC (Marking: Etching)
  • Includes Tank, Wand
  • Compatible Material Type Stainless Steel
  • Frequency 0.8 Hz
  • Input Current 5.5 A
  • Overall Height 15 in
  • Process MIG Welding, TIG Welding
  • Standards ASTM, NSF
  • Wand Hose Length 13 ft
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list