WEB SLING, TYPE U, POLYESTER, UNIVERSAL LINK, 1 PLY, 6 FT SLING L, 12 IN EYE L, SILVER
WEB SLING, TYPE U, POLYESTER, UNIVERSAL LINK, 1 PLY, 6 FT SLING L, 12 IN EYE L, SILVER
TUFF-EDGE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Blue polymer edge yarns are 2 times more cut resistant, extend sling life. Silver color treatment on body for 2 times better abrasion resistance. Tuff-Tag for permanent identification, required by OSHA. Proven sling web construction with red core warning yarns
Technical Specs
Item Web Sling
Basket Hitch Capacity 12,800 lb
Vertical Hitch Capacity 6,400 lb
End Type Universal Link
Sling Material Polyester
Number of Plies 1
Eye Length 12 in
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -60 Degrees F
Reinforcement Properties Abrasion-Resistant Edges, Cut-Resistant Edges
Standards ASME B30.9, OSHA 1910.184, WSTDA
Visual Indicators None
Sling Type Type U
Choker Hitch Capacity 5,000 lb
Colour Grey
Overall Width 4 in
Fitting Material Steel
Sling Length 6 ft
Coating Type Latex
Maximum Operating Temperature 200 Degrees F
Number of Legs 1
Resistance Properties Cut-Resistant
Thickness 5/32 in
Country of Origin United States
(subject to change)
Alternate Products
TUFF-EDGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$424.18
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.27
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ PAIR