WEB SLING, TYPE U, POLYESTER, UNIVERSAL LINK, 1 PLY, 20 FT SLING L, 12 IN EYE L, YELLOW
WEB SLING, TYPE U, POLYESTER, UNIVERSAL LINK, 1 PLY, 20 FT SLING L, 12 IN EYE L, YELLOW
LIFT-ALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The industrial standard in web slings. Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment
Technical Specs
Item Web Sling
Basket Hitch Capacity 12,800 lb
Vertical Hitch Capacity 6,400 lb
End Type Universal Link
Sling Material Polyester
Number of Plies 1
Eye Length 12 in
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -60 Degrees F
Reinforcement Properties Abrasion-Resistant Edges, Cut-Resistant Edges
Standards ASME B30.9, OSHA 1910.184, WSTDA
Visual Indicators Striped
Sling Type Type U
Choker Hitch Capacity 5,000 lb
Colour Yellow
Overall Width 4 in
Fitting Material Steel
Sling Length 20 ft
Coating Type Latex
Maximum Operating Temperature 200 Degrees F
Number of Legs 1
Resistance Properties Abrasion-Resistant
Thickness 5/32 in
Country of Origin United States
(subject to change)