!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEB SLING, TYPE 5, POLYESTER, 1 PLY, 18 FT SLING L, 1 IN SLING W

WEB SLING, TYPE 5, POLYESTER, 1 PLY, 18 FT SLING L, 1 IN SLING W

TUFF-EDGE

WEB SLING, TYPE 5, POLYESTER, 1 PLY, 18 FT SLING L, 1 IN SLING W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 5, POLYESTER, 1 PLY, 18 FT SLING L, 1 IN SLING W

WEB SLING, TYPE 5, POLYESTER, 1 PLY, 18 FT SLING L, 1 IN SLING W

TUFF-EDGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LALEN1801TX18
  • Mfr. Model # EN1801TX18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This web sling measures one inch in width and is silver. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.

Technical Specs

  • ItemWeb Sling
  • Basket Hitch Capacity6,400 lb
  • Vertical Hitch Capacity3,200 lb
  • End TypeEndless
  • Sling MaterialPolyester
  • Number of Plies1
  • Coating TypeLatex
  • Maximum Operating Temperature200 Degrees F
  • Number of Legs1
  • Resistance PropertiesCut-Resistant
  • Thickness5/32 in
  • Sling Type Type 5
  • Choker Hitch Capacity 2,500 lb
  • Colour Grey
  • Overall Width 1 in
  • Tag Attachment Type Partially Sewn
  • Sling Length 18 ft
  • Hitch Type Basket, Choker, Vertical
  • Minimum Operating Temperature -60 Degrees F
  • Reinforcement Properties Abrasion-Resistant Edges, Cut-Resistant Edges
  • Standards ASME B30.9, OSHA 1910.184, WSTDA
  • Visual Indicators Striped
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list