!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEB SLING, TYPE 5, NYLON, 1 PLY, 11 FT SLING L, 3 IN SLING W, 8800 LB CAPACITY

WEB SLING, TYPE 5, NYLON, 1 PLY, 11 FT SLING L, 3 IN SLING W, 8800 LB CAPACITY

LIFT-ALL

WEB SLING, TYPE 5, NYLON, 1 PLY, 11 FT SLING L, 3 IN SLING W, 8800 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 5, NYLON, 1 PLY, 11 FT SLING L, 3 IN SLING W, 8800 LB CAPACITY

WEB SLING, TYPE 5, NYLON, 1 PLY, 11 FT SLING L, 3 IN SLING W, 8800 LB CAPACITY

LIFT-ALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LALEN1803NX11
  • Mfr. Model # EN1803NX11
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

The industrial standard in web slings. Red core warning yarns aid inspection process. Nylon web stretches more, helps avoid shock loading. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment

Technical Specs

  • ItemWeb Sling
  • Basket Hitch Capacity17,600 lb
  • Vertical Hitch Capacity8,800 lb
  • End TypeEndless
  • Sling MaterialNylon
  • Number of Plies1
  • Coating TypeLatex
  • Maximum Operating Temperature200 Degrees F
  • Number of Legs1
  • Resistance PropertiesAbrasion-Resistant
  • Thickness5/32 in
  • Sling Type Type 5
  • Choker Hitch Capacity 7,040 lb
  • Colour Yellow
  • Overall Width 3 in
  • Tag Attachment Type Partially Sewn
  • Sling Length 11 ft
  • Hitch Type Basket, Choker, Vertical
  • Minimum Operating Temperature -60 Degrees F
  • Reinforcement Properties Abrasion-Resistant, Extended Sling Life
  • Standards ASME B30.9, OSHA, WSTDA
  • Visual Indicators None
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list