!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, DURABLE, YELLOW, 10 FT X 1 IN, 9 IN EYE, POLYESTER

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, DURABLE, YELLOW, 10 FT X 1 IN, 9 IN EYE, POLYESTER

CONTINENTAL

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, DURABLE, YELLOW, 10 FT X 1 IN, 9 IN EYE, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, DURABLE, YELLOW, 10 FT X 1 IN, 9 IN EYE, POLYESTER

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, DURABLE, YELLOW, 10 FT X 1 IN, 9 IN EYE, POLYESTER

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGEE2-901X10T4PAG
  • Mfr. Model # EE2901X10T4PAG
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

This Type 4 twisted eye and eye polyester web sling is used for a range of heavy-lifting needs. It has a handling basket stitch capacity of 6200 pounds, choker hitch capacity 2480 pounds, and vertical hitch capacity 3100 pounds. Measuring 10 feet x 1 inch, this durable two-ply web sling has nine-inch eye handles, and is calculated for pull to pull or bearing to bearing.

Technical Specs

  • ItemWeb Sling
  • Basket Hitch Capacity6,200 lb
  • Vertical Hitch Capacity3,100 lb
  • End TypeTwisted Eyes
  • Sling MaterialPolyester
  • Number of Plies2
  • Eye Length9 in
  • Maximum Operating Temperature194 Degrees F (90 Degrees C)
  • StandardsASME B30.9, OHSA, WSTDA
  • Sling Type Type 4
  • Choker Hitch Capacity 2,480 lb
  • Colour Yellow
  • Overall Width 1 in
  • Fitting Material N/A
  • Sling Length 10 ft
  • Hitch Type Basket, Choker, Vertical
  • Number of Legs 1
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list