!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEB SLING, TYPE 3, FLAT EYE AND EYE, HEAVY LIFT, VERTICAL, CAP 2800 LB, 1-PLY, YLW, 48 X 1 IN, NYLON

WEB SLING, TYPE 3, FLAT EYE AND EYE, HEAVY LIFT, VERTICAL, CAP 2800 LB, 1-PLY, YLW, 48 X 1 IN, NYLON

CONTINENTAL

WEB SLING, TYPE 3, FLAT EYE AND EYE, HEAVY LIFT, VERTICAL, CAP 2800 LB, 1-PLY, YLW, 48 X 1 IN, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 3, FLAT EYE AND EYE, HEAVY LIFT, VERTICAL, CAP 2800 LB, 1-PLY, YLW, 48 X 1 IN, NYLON

WEB SLING, TYPE 3, FLAT EYE AND EYE, HEAVY LIFT, VERTICAL, CAP 2800 LB, 1-PLY, YLW, 48 X 1 IN, NYLON

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCG1X48HS
  • Mfr. Model # 1X48HSK
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Made with a vertical hitch capacity 2800 pounds, this Type 3 flat eye and eye nylon web sling can be used for many heavy-lifting tasks. This one-ply, yellow, web sling is calculated for pull to pull or bearing to bearing, and measures 48 x 1 inches.

Technical Specs

  • ItemWeb Sling
  • Vertical Hitch Capacity2,800 lb
  • Overall Width1 in
  • Fitting MaterialN/A
  • Sling Length48 in
  • Hitch TypeChoker
  • Number of Legs1
  • Sling Type Hose Sling / Whip Check
  • Colour Yellow
  • Sling Material Nylon
  • Number of Plies 1
  • Eye Length N/A
  • Maximum Operating Temperature 194 Degrees F (90 Degrees C)
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list