!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 2 FT X 1 IN, 9 IN, POLYESTER, ACRYLIC YARN

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 2 FT X 1 IN, 9 IN, POLYESTER, ACRYLIC YARN

CONTINENTAL

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 2 FT X 1 IN, 9 IN, POLYESTER, ACRYLIC YARN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 2 FT X 1 IN, 9 IN, POLYESTER, ACRYLIC YARN

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 2 FT X 1 IN, 9 IN, POLYESTER, ACRYLIC YARN

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGEE2-901X2T4PAG
  • Mfr. Model # EE2901X2T4PAG
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This yellow Type 4 twisted eye and eye polyester web sling has a non-hazardous acrylic yarn coating and handles a variety of heavy-lifting needs. It has a handling basket stitch capacity of 6200 pounds, choker hitch capacity 2480 pounds, and vertical hitch capacity 3100 pounds. Measuring at two feet x 1 inch, this durable two-ply web sling has nine-inch eye handles, and is calculated for pull to pull or bearing to bearing.

Technical Specs

  • Item - Web Slings Web Sling
  • Vertical Hitch Capacity 3,100 lbs.
  • Sling Width 1 in
  • Sling Material Polyester
  • Basket Hitch Capacity 6,200 lbs.
  • Colour Yellow
  • Includes Rating Tag
  • Sling Type Eye and Eye
  • Sling Length 2 ft
  • Number of Plies 2
  • Choker Hitch Capacity 2,480 lbs.
  • Eye Length 9 in
  • Standards ASME B30.9
  • Sling Capacity @ 60 Degrees 5,400 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list