!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 30 FT X 12 IN, 30 IN EYE, NYLON

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 30 FT X 12 IN, 30 IN EYE, NYLON

CONTINENTAL

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 30 FT X 12 IN, 30 IN EYE, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 30 FT X 12 IN, 30 IN EYE, NYLON

WEB SLING, TYPE 4, TWISTED EYE AND EYE, 2-PLY, YELLOW, 30 FT X 12 IN, 30 IN EYE, NYLON

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,138.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGEE2-912X30T4N
  • Mfr. Model # EE2912X30T4NK
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.36 lbs

Product Details

This Type 4 twisted eye and eye nylon web sling handles a range of heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. This two-ply, yellow, sling is for pull to pull, and measures 30 feet x 12 inches. Made with eye handles that measure 30 inches in length, basket hitch capacity 68,200, choker hitch capacity 27,280 pounds, and vertical hitch capacity 34,100 pounds.

Technical Specs

  • Item - Web Slings Web Sling
  • Vertical Hitch Capacity 34,100 lbs.
  • Sling Width 12 in
  • Sling Material Nylon
  • Basket Hitch Capacity 68,200 lbs.
  • Standards ASME B30.9
  • Manufacturers Warranty Length Product is Free From Defects in Material and Workmanship Only
  • Sling Type Eye and Eye
  • Sling Length 30 ft
  • Number of Plies 2
  • Choker Hitch Capacity 27,280 lbs.
  • Colour Yellow
  • Includes Raised Rubber Tag
  • Sling Capacity @ 60 Degrees 55,000 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list