!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEATHERHOOD GALV 36IN

WEATHERHOOD GALV 36IN

DAYTON

WEATHERHOOD GALV 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
WEATHERHOOD GALV 36IN

WEATHERHOOD GALV 36IN

DAYTON

Clearance Price :
$394.40 / EACH

Your Price : $525.87 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WBW2
  • Mfr. Model # WH-36-DAY
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Weatherhood
  • For Cut-Out Height 38 1/2 in
  • For Cut-Out Height (With Wall Collar) 41 5/8 in
  • Overall Height 40 1/4 in
  • Overall Depth 29 in
  • Thickness 18 ga
  • For Blade Diameter 36 in
  • For Cut-Out Width 38 1/2 in
  • For Cut-Out Width (With Wall Collar) 41 5/8 in
  • Overall Width 40 1/4 in
  • Material Steel
  • Finish Galvanized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list