!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEATHER STATION,0TO111.8MPH WINDVELOCITY

WEATHER STATION,0TO111.8MPH WINDVELOCITY

ACURITE

WEATHER STATION,0TO111.8MPH WINDVELOCITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEATHER STATION,0TO111.8MPH WINDVELOCITY

WEATHER STATION,0TO111.8MPH WINDVELOCITY

ACURITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DP79
  • Mfr. Model # 00638A3
  • UNSPSC # 41114410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.89 lbs

Technical Specs

  • Item Wireless Weather Station
  • Power Source (3) AA Alkaline Batteries (Weather Station), (4) AA Alkaline or Lithium Batteries (Sensor)
  • Data Update Frequency 18 sec
  • Transmission Range 330 ft
  • Humidity Accuracy +/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
  • Manufacturer Warranty Length 1 yr
  • Includes Case No
  • Mounting Type Tabletop
  • Air Velocity Accuracy +/-2 mph (Below 10 mph), +/-3 mph (10 to 30 mph), +/-4 mph (30 to 50 mph), +/-5 mph (50 to 99 mph)
  • Includes Software No
  • Includes Batteries No
  • Temperature Accuracy +/-2 Degrees F (Sensor)
  • Includes NIST-Traceable Calibration Certificate No
  • IP/NEMA Rating Not Rated
  • Wireless Signal Strength 433 MHz
  • Sensor Diameter 5.3 in
  • Operating Humidity Range 1% to 99% (Sensor), 16% to 98% (Indoor)
  • Wi-Fi Compatible No
  • Series AcuRite Notos
  • Display Screen Type Color LCD
  • Weather Sensor Type Humidity, Temperature, Wind Speed
  • Number of Pieces 2
  • Humidity Range 1% to 99% (Sensor), 16% to 98% (Indoor)
  • Includes Digital Weather Station Display, Tabletop Stand, Wireless Weather Sensor
  • Min/Max Memory No
  • Sampling Rate 18 sec
  • Air Velocity Display Units kph, mph
  • Air Velocity Range 0 to 99 mph
  • Includes Mounting Hardware Yes
  • Temperature Display Units Degrees C, Degrees F
  • Temperature Range -40 Degrees to 158 Degrees F (Sensor)
  • Data Logging No
  • Operating Temperature Range -40 Degrees to 158 Degrees F
  • Sensor Length 9.3 in
  • Bluetooth Enabled No

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list