!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEATHER METER,LCD,YELLOW W/WIFI

WEATHER METER,LCD,YELLOW W/WIFI

KESTREL

WEATHER METER,LCD,YELLOW W/WIFI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEATHER METER,LCD,YELLOW W/WIFI

WEATHER METER,LCD,YELLOW W/WIFI

KESTREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $895.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49KA94
  • Mfr. Model # 0855LVYEL
  • UNSPSC # 41114410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • ItemWeather Meter
  • Air Velocity Range0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph
  • Dew Point Range-20 Degrees to 158 Degrees F
  • Humidity Range5% to 95%
  • Battery TypeAA
  • Data LoggingYes
  • Humidity Accuracy+/-3%
  • Includes NIST-Traceable Calibration CertificateYes
  • Ambient Temperature Range-20 Degrees to 158 Degrees F
  • Properties MeasuredAir Density, Air Flow, Altitude, Barometric Pressure, Crosswind and Headwind and Tailwind, Delta T, Density Altitude, Dew Point, Evaporation Rate, Heat Index, Moisture Content Humidity Ratio (Grains), Probability of Ignition (PIG), Relative Air Density, THI (NRC), THI (Yousef), Wet Bulb Temperature - Naturally Aspirated (NWB TEMP), Wet Bulb Temperature - Psychrometric, Windchill
  • Barometric Pressure Display Unitsin Hg, mbar, psi
  • Barometric Pressure Accuracy0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
  • Data HoldYes
  • Humidity Resolution0.1 %
  • Barometric Pressure Range0.3 to 48.87 in Hg
  • Backlit ScreenYes
  • Includes BatteriesYes
  • IncludesVane Mount
  • Memory Storage Capacity15,556 Readings
  • Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor
  • Series 5500
  • Meter Type Weather Meter
  • Air Velocity Accuracy +/-3%
  • Housing Colour Yellow
  • IP/NEMA Rating IP67
  • Ambient Temperature Accuracy +/-0.9 Degrees F
  • Dew Point Accuracy 1.9 Degrees C, 3.4 Degrees F
  • Display Screen Type Backlit LCD
  • Bluetooth Enabled Yes
  • Barometric Pressure Resolution 0.1 mbar, 0.01 in Hg, 0.01 psi
  • Includes Probes No
  • Battery Run Time 400 hr
  • Auto Shut-Off Yes
  • Air Velocity Display Units fpm, knots, kph, mph, mps
  • Manufacturer Warranty Length 5 yr
  • Includes Case Yes
  • Low Battery Indicator No
  • Wi-Fi Compatible No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list