!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPOTLIGHT, RECHARGEABLE, 550 LUMENS, 10 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, STROBE

SPOTLIGHT, RECHARGEABLE, 550 LUMENS, 10 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, STROBE

STREAMLIGHT

SPOTLIGHT, RECHARGEABLE, 550 LUMENS, 10 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, STROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOTLIGHT, RECHARGEABLE, 550 LUMENS, 10 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, STROBE

SPOTLIGHT, RECHARGEABLE, 550 LUMENS, 10 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, STROBE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT44900
  • Mfr. Model # 44900
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 136
  • Shipping Weight 1.9 lbs

Product Details

C4 LED spot lamp. Lumens high/low 210/20, Runtime using 4 C cell batteries high/low 7/120 hours, Beam distance high/low 678/245 meter, Candela's high/low 115,000/10,000. Unlimited runtime when using the 12V DC power cord. Features an unbreakable polycarbonate lens, deep dish parabolic reflector that produces a long range beam, durable nylon polymer construction and includes a high strength lanyard. Colour yellow.

Technical Specs

  • Item Spotlight
  • Includes Batteries No
  • Rechargeable Yes
  • Body Colour Yellow
  • Maximum Beam Distance 625 m
  • Run Time at Maximum Brightness 10 hr
  • Charger Style Included DC Charger Cord
  • Beam Colour White
  • Beam Pattern Spot
  • Handle Shape Pistol Grip
  • Hazardous Location Specification Not Rated
  • Series Waypoint
  • Special Operating Modes Strobe
  • Switch Type Trigger
  • Beam Intensity Levels 7,900 cd, 100,000 cd
  • Features Integrated Stand for Hands-free Scene Lighting, LED Solid-State Power Regulation Provides Maximum Light Output Throughout Battery Life, Operates Using Battery or 12V DC Power Cord, Removable Lanyard, Water Resistant
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Height 7 1/8 in
  • Power Source Battery
  • Run Time Levels 10 hr, 82 hr
  • Weight with Batteries 1.8 lb
  • Battery Size C
  • Number of Batteries 4
  • Includes Charger Yes
  • Body Material Polycarbonate
  • Maximum Brightness 550 lm
  • Number of Light Output Modes 2
  • Battery Chemistry Alkaline
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Includes Secondary Light No
  • IP Rating IPX4
  • Special Features Integrated Hands Free Stand: Signal Strobe
  • Switch Location Handle
  • Beam Distance Levels 178 m, 625 m
  • Brightness Levels 40 lm, 550 lm
  • Includes Wrist Lanyard
  • Light Output Modes High, Low
  • Maximum Run Time 82 hr
  • Overall Length 6 3/4 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards CEC Compliant, Meets Applicable European Community Directives

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list