!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATERPROOF CONDUCTIVITY KIT

WATERPROOF CONDUCTIVITY KIT

EXTECH

WATERPROOF CONDUCTIVITY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERPROOF CONDUCTIVITY KIT

WATERPROOF CONDUCTIVITY KIT

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $776.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEC600
  • Mfr. Model # EC600
  • UNSPSC # 41104207
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

Waterproof Conductivity Kit, pH Range -2 to 19.99, Electric Conductivity Range 0 to 199.9 mS, TDS Range 0 to 100 g/L, mV Range -1999 to +1999, Salinity Range 0 to 100 ppt, Temp Range 0 - 100 C, Display Dual Backlit LCD, Auto Power Off, Memory 300 Readings

Technical Specs

  • Item Waterproof Conductivity Kit
  • Electric Conductivity Range 0.00 to 199.9mS
  • ORP Range -1,999 to 1,999 mV
  • Automatic Temperature Compensation Yes
  • Salinity Range 0 to 100 ppt
  • Operating Temp. Range (C) 0 Degrees C - 100 Degrees C
  • Display LCD
  • Memory 300 Readings with Series Number
  • Calibration 3 Point
  • Electric Conductivity Accuracy +/-1.5% F.S.
  • ORP Accuracy +/-0.15
  • Temp. Accuracy +/-1 Degrees F
  • Electric Conductivity Resolution 0.01 mS
  • TDS Resolution 0.01 mg/L
  • Salinity Resolution 0.01 ppt
  • Resistivity Resolution 1M?
  • Power Source Two AA Batteries
  • Manufacturers Warranty Length 1 Yr.
  • Testing Parameter pH, Conductivity, TDS, Salinity, Resistivity, mV, Temperature
  • pH Range -2.00 to 19.99
  • TDS Range 0 to 100 ppm
  • Waterproof Yes
  • Displayed Temperature Range 32 Degrees F - 122 Degrees F
  • Operating Temp. Range (F) 32 Degrees F - 212 Degrees F
  • Resistivity Range 0 to 100 micro Ohm/cm
  • Auto Power Off Yes
  • Temperature Compensation Range 32 Degrees F - 212 Degrees F
  • pH Accuracy +/-0.02
  • TDS Accuracy +/-1.5% F.S.
  • Salinity Accuracy +/-1.5% F.S.
  • Resistivity Accuracy +/-1.5% F.S.
  • pH Resolution 0.02 pH
  • ORP Resolution 1 mV
  • Temp. Resolution 0.1 Degrees F
  • Cable Length 39"
  • Includes pH/ mV/ Temperature Electrode, Polymer Conductivity Cell, pH Calibration Solutions (4 pH, 7 pH, and 10 pH), Conductivity Calibration Solution (1413 mS), 2 AA Batteries, and Hard Carrying Case
  • Range 0 to 199.9mS
  • Sub-Category Handheld

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list