!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT/WATER RESIST, ANTI-ABR, FULL FING, XL/10, BLK/GRY, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR

GLOVES, IMPACT/WATER RESIST, ANTI-ABR, FULL FING, XL/10, BLK/GRY, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR

IRONCLAD

GLOVES, IMPACT/WATER RESIST, ANTI-ABR, FULL FING, XL/10, BLK/GRY, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
GLOVES, IMPACT/WATER RESIST, ANTI-ABR, FULL FING, XL/10, BLK/GRY, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR

GLOVES, IMPACT/WATER RESIST, ANTI-ABR, FULL FING, XL/10, BLK/GRY, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.89 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2MWR05XL
  • Mfr. Model # EXO2-MWR-05-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.233 lbs

Product Details

Water resistance, thumb reinforcement, and neoprene knuckle padding are featured in this pair of size X-large/10, black and grey, water repellent synthetic leather, neoprene, and spandex constructed, impact-resistant, full finger gloves. They are anti-abrasion level two, have an ANSI cut level 1 rating, a one-layer palm construction, and a TPR cuff with a hook and loop closure.

Technical Specs

  • ItemWater-Resistant Glove
  • InsulatedNo
  • Glove Back MaterialNeoprene, Spandex
  • StandardsEN 388
  • ColourBlack, Grey
  • Impact Protection StyleKnuckle
  • Size- AlphaXL
  • Sold AsPair
  • Cuff MaterialSuede, TPR
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Knuckle Protection Material Neoprene
  • ANSI/ISEA Cut Level 1
  • Finger Coverage Full Finger
  • Series Ironclad EXO
  • Glove Features Water-Resistant Coating on Palm, EXO Embossed Palm, Terry Cloth Sweat Wipe, Suede Cuff Puller, TPR Hook-and-Loop Closure, Neoprene Knuckle Impact Protection
  • EN 388 Rating 3121
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list