!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATER PUMP PLIER,12IN L

WATER PUMP PLIER,12IN L

KNIPEX

WATER PUMP PLIER,12IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER PUMP PLIER,12IN L

WATER PUMP PLIER,12IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DYZ5
  • Mfr. Model # 88 02 300 SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 364
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Water Pump Plier
  • Adjustment Mechanism Groove Joint
  • Jaw Shape V
  • Maximum Jaw Opening 2 3/4 in
  • Jaw Width 1 1/4 in
  • Non-Sparking No
  • Tether Ready No
  • Finish Atramentized (Phosphate Coat)
  • Grip Material Bi-Material
  • Plier Material Steel
  • Steel Type Chrome Vanadium Electric Steel
  • Plier Type Tongue & Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 12 in
  • Number of Jaw Positions 9
  • Jaw Length 1 1/2 in
  • Insulated No
  • Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
  • For Use With Nuts, Pipes, Pumps
  • Jaw Opening Type Manual
  • Standards DIN ISO 8976
  • Weight 1.24 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list