This water shutoff wrench has a width of 1½ inch, a depth of⅛ inch, a diameter of 1½ inch and a length of 12 inch, 15 inch, plus it weighs 2.19 pounds. The handle is 15 inch long, is black and has a two piece style/type. It features turns off gas and water at the source. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a zinc-plated finish, is not non-magnetic, and is not tether capable with a plain grip.
Technical Specs
ItemWater Shutoff Wrench
Overall Diameter1 1/2 in
ColourBlack
Corrosion ResistantCorrosion-Resistant
FinishZinc-Plated
FunctionRepair On Standard Gas Meter and Water Shutoff Valves