!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER/GAS SHUTOFF WRENCH, ALLOY STEEL, 12 IN/15 IN HANDLE L, 12 IN, 15 IN, SMOOTH

WATER/GAS SHUTOFF WRENCH, ALLOY STEEL, 12 IN/15 IN HANDLE L, 12 IN, 15 IN, SMOOTH

APPROVED VENDOR

WATER/GAS SHUTOFF WRENCH, ALLOY STEEL, 12 IN/15 IN HANDLE L, 12 IN, 15 IN, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER/GAS SHUTOFF WRENCH, ALLOY STEEL, 12 IN/15 IN HANDLE L, 12 IN, 15 IN, SMOOTH

WATER/GAS SHUTOFF WRENCH, ALLOY STEEL, 12 IN/15 IN HANDLE L, 12 IN, 15 IN, SMOOTH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGH34A517
  • Mfr. Model # 34A517
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

This water shutoff wrench has a width of 25.5 mm, 30.5 mm, and a length of 12 inch, 15 inch, 15 inch long, is grey. It features turns off gas and water at the source. In addition, it is made of alloy steel, is corrosion-resistant, is not non-magnetic, and is not tether capable with a plain grip. This water shutoff wrench includes two pieces.

Technical Specs

  • ItemWater Shutoff Wrench
  • Handle Length12 in, 15 in
  • ColourGrey
  • FeaturesTurns Off Gas and Water At The Source
  • Grip StylePlain
  • InsulatedNot Insulated
  • LockableNot Locable
  • Measuring ScaleNo Measuring Scale
  • NonsparkingNot Non-Sparking
  • Number of Pieces2
  • Overall Width25.5 mm, 30.5 mm
  • RatchetingNot Ratcheting
  • Tether StyleNot Tether Capable
  • Opening Type Open End
  • Adjustable Not Adjustable
  • Corrosion Resistant Corrosion-Resistant
  • Function Repair On Standard Gas Meter and Water Shutoff Valves
  • Handle Colour Grey
  • Jaw Texture Smooth
  • Material Alloy Steel
  • Non-Magnetic Not Non-Magnetic
  • Number of Ends 1
  • Overall Length 12 in, 15 in
  • Product Type Water Shutoff Wrench
  • Telescoping Handle No Telescoping Handle
  • Weight 2.05 lb
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list