!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATER GARDEN PUMP,5-7/8 IN. W

WATER GARDEN PUMP,5-7/8 IN. W

LITTLE GIANT

WATER GARDEN PUMP,5-7/8 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER GARDEN PUMP,5-7/8 IN. W

WATER GARDEN PUMP,5-7/8 IN. W

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $694.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13L283
  • Mfr. Model # WGFP-75
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.85 lbs

Technical Specs

  • Item Water Garden Pump
  • Horsepower 3/4 hp
  • Maximum Feet of Head 36 ft
  • Flow Rate @ 10 ft of Head (Maximum) 72.5 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 51.1 gpm
  • Compatible Discharge Pipe Size 2 in
  • Discharge Type NPT
  • Pump Type Water Garden Pump
  • Series WGFP
  • Duty Cycle Continuous
  • Features Dual Seals for Added Protection
  • Maximum Flow Rate 81.5 gpm
  • Flow Rate @ 1 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 40 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 60 ft of Head (Maximum) Not Applicable
  • Frequency 60 Hz
  • Manufacturer Warranty Length 2 yr
  • Overall Height 14.4 in
  • Overall Width 5.8 in
  • Seal Material Carbon and Ceramic
  • Standards cCSAus Listed
  • Pump Housing Material Cast Iron
  • Nameplate Voltage 120V AC
  • Flow Rate @ 5 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 15 ft of Head (Maximum) 62.5 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Intake Type NPT
  • Cord Length 19 ft.
  • Submersible Yes
  • Amps 8 A
  • Electrical Connection Type Plug-In
  • Feet of Head (Minimum) 5 ft
  • Minimum Flow Rate 37.7 gpm
  • Flow Rate @ 30 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 50 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum) Not Applicable
  • Impeller Material Cast Iron
  • Motor Type PSC
  • Overall Length 8.8 in
  • Maximum RPM 3,600 RPM
  • Solid Diameter (Maximum) 0.75 in
  • Thermal Overload Protection Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list