!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATER CONTACT INDICATORS, 3M, 5557, DISC, 0.07 IN, 10.2 MIL THICK, 100 PK

WATER CONTACT INDICATORS, 3M, 5557, DISC, 0.07 IN, 10.2 MIL THICK, 100 PK

3M

WATER CONTACT INDICATORS, 3M, 5557, DISC, 0.07 IN, 10.2 MIL THICK, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER CONTACT INDICATORS, 3M, 5557, DISC, 0.07 IN, 10.2 MIL THICK, 100 PK

WATER CONTACT INDICATORS, 3M, 5557, DISC, 0.07 IN, 10.2 MIL THICK, 100 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.89 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45K107
  • Mfr. Model # 5557
  • UNSPSC # 31201524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This 5557 water contact indicator meets the standards for ASTM D-3330 and ASTM D-3652, UL 969. This water contact indicator tape has a thickness of 10.2 mil.

Technical Specs

  • Item Water Contact Indicators
  • Tape Brand 3M(TM)
  • Imperial Tape Width 0.07 in
  • Indicator Diameter 2 mm
  • Minimum Tape Performance Temperature -40 Degrees F
  • Indicator Colour after Liquid Contact Red
  • Specifications Met ASTM, UL Listed
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Type Indicator Tape
  • Thermal Transfer Printable Yes
  • Metric Tape Width 2 mm
  • Indicator Shape Disc
  • Series 5557
  • Tape Thickness 10.2 mil
  • Number of Indicators 100
  • Maximum Tape Performance Temperature 149 Degrees F
  • Indicator Colour Dry White
  • Adhesion to Steel 82 oz/in
  • Tape Adhesive Material Acrylic
  • Tape Backing Material Paper
  • Product Form Disc
  • Standards ASTM D-3330, ASTM D-3652, UL 969
  • Tape Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list