!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHOUT URINAL: AMERICAN STD WASHBROOK FLOWISE, 0.1/0.125/0.5 GPF, VITREOUS CHINA

WASHOUT URINAL: AMERICAN STD WASHBROOK FLOWISE, 0.1/0.125/0.5 GPF, VITREOUS CHINA

AMERICAN STANDARD

WASHOUT URINAL: AMERICAN STD WASHBROOK FLOWISE, 0.1/0.125/0.5 GPF, VITREOUS CHINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHOUT URINAL: AMERICAN STD WASHBROOK FLOWISE, 0.1/0.125/0.5 GPF, VITREOUS CHINA

WASHOUT URINAL: AMERICAN STD WASHBROOK FLOWISE, 0.1/0.125/0.5 GPF, VITREOUS CHINA

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $326.78 / EACH

EHC: EHC :
Min Qty 6 = $1,960.68
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15W678
  • Mfr. Model # 6590001PL.020
  • UNSPSC # 30181506
  • CATALOGUE PAGE # 1722
  • Shipping Weight 76.998 lbs

Technical Specs

  • Item Washout Urinal
  • Brand and Series American Standard Washbrook FloWise(R)
  • Tank/Flush Valve Mfr. Model Number 6045013.002, 6045051.002, 6045101.002, 6063013.002, 6063051.002, 6063101.002
  • Flushing Method Washout
  • Flush Handle Not Included
  • Colour White
  • Spud Connection Size 3/4 in
  • ADA Compliance ADA Compliant
  • Includes Inlet Spud, Strainer, Wall Hangers
  • Standards ANSI A117.1, ASME A112.19.2/CSA B45.1
  • Includes Toilet Tank No
  • Urinal Product Type Washout Urinal
  • Urinal Mounting Style Wall
  • Gallons per Flush 0.1 gpf, 0.125 gpf, 0.5 gpf
  • Flush Valve Type Included None
  • Urinal Material Vitreous China
  • Spud Location Top
  • Includes Flush Valve Cover No
  • Manufacturers Warranty Length 1 yr
  • Cartridges Required No
  • Includes Bowl No
  • Includes Urinal Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Urinal Uses 0.5 gpf or Less
    Green Certification or Other Recognition: WaterSense Certified and California Energy Commission (CEC) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list