!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTLET BOX, WASHING MACHINE, 1/2 IN INLET, 8-1/4 X 6-1/8 X 3-3/8 IN, BRASS

OUTLET BOX, WASHING MACHINE, 1/2 IN INLET, 8-1/4 X 6-1/8 X 3-3/8 IN, BRASS

SHARKBITE

OUTLET BOX, WASHING MACHINE, 1/2 IN INLET, 8-1/4 X 6-1/8 X 3-3/8 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTLET BOX, WASHING MACHINE, 1/2 IN INLET, 8-1/4 X 6-1/8 X 3-3/8 IN, BRASS

OUTLET BOX, WASHING MACHINE, 1/2 IN INLET, 8-1/4 X 6-1/8 X 3-3/8 IN, BRASS

SHARKBITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLN25099
  • Mfr. Model # 25099
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This washing machine outlet box has a 1/2-inch inlet connection and a single lever valve connection. It features a 10-3/16 x 8-13/16-inch snap-on faceplate and has a centre drain. This outlet box measures 8-1/4 width x 6-1/8 height x 3-3/8 inches depth and is made of DZR brass.

Technical Specs

  • Item Washing Machine Outlet Box
  • Inlet Connection 1/2 in
  • Box Height 6.13 in
  • Faceplate Width 10 3/16 in
  • Drain Location Centre, Left, Right
  • Material of Construction Brass
  • Includes Snap-On Faceplate, Water Hammer Arrestor
  • Type Outlet Box
  • Box Width 8.25 in
  • Box Depth 3.38 in
  • Faceplate Height 8 13/16 in
  • Valve Connection 1/4 in Turn
  • Standards ASME A112.18.1, CSA B125.1, IAPMO PS 54, NSF/ANSI/CAN 61, NSF/ANSI/CAN 372
  • Compliance ASME A112.18.1, CSA B125.1, IAPMO PS 54, NSF/ANSI/CAN 61, NSF/ANSI/CAN 372

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list