!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASH FOUNTAIN: BRADLEY, SILVER, STAINLESS STEEL, SEMI-CIRCULAR, 54 IN W

WASH FOUNTAIN: BRADLEY, SILVER, STAINLESS STEEL, SEMI-CIRCULAR, 54 IN W

BRADLEY

WASH FOUNTAIN: BRADLEY, SILVER, STAINLESS STEEL, SEMI-CIRCULAR, 54 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASH FOUNTAIN: BRADLEY, SILVER, STAINLESS STEEL, SEMI-CIRCULAR, 54 IN W

WASH FOUNTAIN: BRADLEY, SILVER, STAINLESS STEEL, SEMI-CIRCULAR, 54 IN W

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,236.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS93-531
  • Mfr. Model # S93-531
  • UNSPSC # 48101710
  • CATALOGUE PAGE # 1693
  • Shipping Weight 164.0 lbs

Product Details

Stainless steel semi-circular wash fountain. Overall dimension 54 in. W x 45-7/8 in. H. Colour: Polished.

Technical Specs

  • Item Wash Fountain
  • Bowl Depth 9 in
  • Bowl Shape Semi-Circular
  • CEC Compliant Not CEC Compliant
  • Finish Unfinished
  • Gauge 14 ga
  • Includes Back Splash No
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • Number of Stations 4
  • Overall Length 35 1/4 in
  • Plumbing Brand Bradley
  • Sink Material Stainless Steel
  • Standards UPC
  • Water Inlet Connection Type NPT
  • ADA Compliance Not ADA Compliant
  • Bowl Length 54 in
  • Bowl Width 35 1/4 in
  • Colour Silver
  • Flow Rate 3 gpm
  • Includes Soap Dispenser
  • Includes Faucet Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Type - Sinks Floor
  • Overall Height 45 7/8 in
  • Overall Width 54 in
  • Series Stainless Steel Classic
  • Sink Type General Purpose
  • Water Inlet Connection Size 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list