!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASH FOUNTAIN: BRADLEY, SANDBOX, BRADSTONE, SEMI-CIRCULAR, 36 IN W, A DRAIN

WASH FOUNTAIN: BRADLEY, SANDBOX, BRADSTONE, SEMI-CIRCULAR, 36 IN W, A DRAIN

BRADLEY

WASH FOUNTAIN: BRADLEY, SANDBOX, BRADSTONE, SEMI-CIRCULAR, 36 IN W, A DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASH FOUNTAIN: BRADLEY, SANDBOX, BRADSTONE, SEMI-CIRCULAR, 36 IN W, A DRAIN

WASH FOUNTAIN: BRADLEY, SANDBOX, BRADSTONE, SEMI-CIRCULAR, 36 IN W, A DRAIN

BRADLEY

https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS93-570
  • Mfr. Model # S93-570
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Product Details

Stainless steel semi-circular wash fountain. Overall dimension 36 in. W x 42-1/2 in. H. Colour: Sandbox.

Technical Specs

  • Item Wash Fountain
  • Back Splash Height 7 3/4 in
  • Bowl Length 36 in
  • Bowl Width 25 3/4 in
  • Colour Grey
  • Flow Rate 1.25 gpm
  • Includes Liquid Soap Dispenser
  • Includes Faucet Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Type - Sinks Floor
  • Overall Height 42 1/2 in
  • Overall Width 36 in
  • Series Bradstone Classic
  • Sink Type General Purpose
  • Water Inlet Connection Size 1 in
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 9 in
  • Bowl Shape Semi-Circular
  • CEC Compliant Not CEC Compliant
  • Finish Unfinished
  • Gauge 14 ga
  • Includes Back Splash Yes
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • Number of Stations 3
  • Overall Length 25 3/4 in
  • Plumbing Brand Bradley
  • Sink Material Bradstone
  • Standards IGC 156 and the Requirements of CSA B45.5/IAPMO Z124 and ASME A112.18.1/CSA B125.1, International Plumbing Code (IPC), Listed By NSF International to- NSF/ANSI 372, National Plumbing Code of Canada, Uniform Plumbing Code (UPC)
  • Water Inlet Connection Type NPT

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list