!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHER, BELLEVILLE, HEAVY-DUTY, 0.169 X 0.138 X 1.260 IN, CARBON STEEL, 100 PK

WASHER, BELLEVILLE, HEAVY-DUTY, 0.169 X 0.138 X 1.260 IN, CARBON STEEL, 100 PK

INTERNATIONAL SPRINGS LTD

WASHER, BELLEVILLE, HEAVY-DUTY, 0.169 X 0.138 X 1.260 IN, CARBON STEEL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
WASHER, BELLEVILLE, HEAVY-DUTY, 0.169 X 0.138 X 1.260 IN, CARBON STEEL, 100 PK

WASHER, BELLEVILLE, HEAVY-DUTY, 0.169 X 0.138 X 1.260 IN, CARBON STEEL, 100 PK

INTERNATIONAL SPRINGS LTD

Clearance Price :
$36.09 per 100

Your Price : $144.00 per 100

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ISPBI321335
  • Mfr. Model # BI321335
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

These heavy-duty carbon steel Belleville washers are made to fit 1/2-inch sized bolts. They are 0.169 height x 0.138 thick X 1.260 inches outside diameter with an inside diameter of 0.512 inches. These bolts have a Rockwell hardness of 42 to 48 HRC and have a phosphated and oiled or mechanical zinc finish. They are available in packs of 100 washers.

Technical Specs

  • Item Belleville Washers
  • Inside Diameter 0.512 in
  • Rockwell Hardness 42-48 HRC
  • Material Carbon Steel
  • Overall Height 0.169 in
  • Type Heavy Duty

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list