!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUNTERSUNK WASHER, FOR M3 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 3.2MM MAX ID, 10 PK

COUNTERSUNK WASHER, FOR M3 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 3.2MM MAX ID, 10 PK

APPROVED VENDOR

COUNTERSUNK WASHER, FOR M3 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 3.2MM MAX ID, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERSUNK WASHER, FOR M3 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 3.2MM MAX ID, 10 PK

COUNTERSUNK WASHER, FOR M3 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 3.2MM MAX ID, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.69 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6FY92
  • Mfr. Model # 6FY92
  • UNSPSC # 31161820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This countersunk washer is made of 18-8 stainless steel and has a bright (uncoated) finish. This countersunk washer is designed for use with flat and oval head screws and is for screws measuring M3. It comes in a 10-pack.

Technical Specs

  • Item Countersunk Washer
  • Material Stainless Steel
  • For Screw Size M3
  • Outside Diameter 10 mm
  • Overall Height 1.8 mm
  • For Use With Flat and Oval Head Screws
  • Material Grade/Class 18-8
  • Finish Bright (Uncoated)
  • Maximum Inside Diameter 3.2 mm
  • Countersink Angle 90 Degrees
  • System of Measurement Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list