!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHER,25 3/4 IN W,40 1/2 IN H

WASHER,25 3/4 IN W,40 1/2 IN H

ZEP

WASHER,25 3/4 IN W,40 1/2 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHER,25 3/4 IN W,40 1/2 IN H

WASHER,25 3/4 IN W,40 1/2 IN H

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,037.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPPW00269
  • Mfr. Model # PW00269
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Technical Specs

  • Item Washer
  • Tank Material Steel
  • Maximum Fluid Level 28 gal
  • Tank Overall Width 33 3/4 in
  • Tank Overall Height 25 in
  • Horsepower 1/125 hp
  • Cleaning Solution Included No
  • Features Heavy-Duty, 16 Gauge Steel Construction. Large Soaking Tank for Faster, Easier and Safer Cleaning of Large Parts. Tank Has 35 gal Soaking Capacity. Spring Loaded Lid Closure. Includes Screened Sludge Filter In Soaking Tank Area, Medium Side Mount Filter, Removable Inside Cabinet Shelf, Metal Parts and Basket
  • Frequency 50 Hz
  • Number of Brush Stations 2
  • Overall Height 40 1/2 in
  • Power Source Electric
  • Shelf Capacity 300 lb
  • For Solution Base Type Solvent-Based
  • Tank Capacity 28 gal
  • Load Capacity 300 lb
  • Tank Overall Depth 21 in
  • Voltage 115V
  • Includes Medium canister filter
  • Colour Blue
  • Filtration Type Cartridge Filter
  • Mobility Stationary
  • Overall Depth 42 in
  • Overall Width 25 3/4 in
  • Pump Maximum Flow Rate 170 gph

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list