!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUNTERSUNK WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX ID, 100 PK

COUNTERSUNK WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX ID, 100 PK

APPROVED VENDOR

COUNTERSUNK WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX ID, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERSUNK WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX ID, 100 PK

COUNTERSUNK WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, ¼ IN MAX ID, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.27 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1NU84
  • Mfr. Model # U51350.019.0001
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This countersunk washer is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured. This countersunk washer is designed for use with flat and oval head screws and is for screws sized #10.

Technical Specs

  • Item Countersunk Washer
  • Material Stainless Steel
  • For Screw Size #10
  • Outside Diameter 19/32 in
  • Overall Height 0.109 in
  • Flanged No
  • Made in North America No
  • REACH Compliant Yes
  • Rockwell Hardness B70
  • Material Grade/Class 18-8
  • Finish Bright (Uncoated)
  • Maximum Inside Diameter 0.25 in
  • Countersink Angle 82 Degrees
  • Colour Silver
  • For Use With Flat and Oval Head Screws
  • Minimum Inside Diameter 0.219 in
  • Removable Yes
  • Thickness Tolerance +0.05 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list