!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI PROCESS WELDER, 380 - 575 VAC, 50/60 HZ, 13 IN H, 19 IN W, 28 IN DEP

MULTI PROCESS WELDER, 380 - 575 VAC, 50/60 HZ, 13 IN H, 19 IN W, 28 IN DEP

ESAB

MULTI PROCESS WELDER, 380 - 575 VAC, 50/60 HZ, 13 IN H, 19 IN W, 28 IN DEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI PROCESS WELDER, 380 - 575 VAC, 50/60 HZ, 13 IN H, 19 IN W, 28 IN DEP

MULTI PROCESS WELDER, 380 - 575 VAC, 50/60 HZ, 13 IN H, 19 IN W, 28 IN DEP

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,732.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0465350887
  • Mfr. Model # 0465350887
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 1453
  • Shipping Weight 95.0 lbs

Product Details

Multi process welder includes automatic hot start and variable arc control. The auto-fan keeps the unit running efficiently with all controls located on front panel display. IP23 is rated for use in rough environments.

Technical Specs

  • Item Multiprocess Welding Equipment
  • Input Voltage 575V
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 400 A
  • MIG Welding Maximum Output Current 500 A
  • MIG Welding Output @ Duty Cycle 400 A @ 100%, 500 A @ 60% A
  • Weight 130 lb
  • Features All Controls Located on Front Panel with Digital Read Anywhere Display, Auto-Fan Keeps Unit Running Efficiently, Automatic Hot Start, Includes 16 ft Ground Cable and Clamp, IP23 Rated for Use in Rough Environments, Variable Arc Control
  • TIG Welding Minimum Output Current 400 A
  • Open Circuit Voltage 56V
  • Overall Height 18 1/2 in
  • Standards CE, CSA
  • Series Warrior 500i
  • Phase Three-Phase
  • Polarity AC
  • Welding Processes MIG, Stick, TIG
  • TIG Welding Maximum Output Current 500 A
  • Model Warrior 500i
  • Includes Clamp, Ground Cable
  • Application Civil Construction, Energy, Industrial and General Fabrication, Pipeline, Repair and Maintenance, Ship or Barge Building
  • Stick Welding Minimum Output Current 500 A
  • MIG Welding Minimum Output Current 400 A
  • Overall Depth 28 1/9 in
  • Overall Width 12 4/5 in
  • Amperage Range 500 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list