!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WARDROBE LOCKER,GREY,STEEL

WARDROBE LOCKER,GREY,STEEL

APPROVED VENDOR

WARDROBE LOCKER,GREY,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARDROBE LOCKER,GREY,STEEL

WARDROBE LOCKER,GREY,STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG794J99
  • Mfr. Model # 794J99
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Item Wardrobe Locker
  • Frame Assembled Unassembled
  • Number of Units Wide 1
  • Frame Material Thickness 24 ga
  • Locker Colour Gray
  • Overall Depth 18 in
  • Overall Width 12 in
  • Antimicrobial Not Applicable
  • Door Locking Points 2
  • Includes 1 double prong hooks, 3 single prong hooks
  • Includes Slope Top Panel No
  • Locker Material Steel
  • Opening Depth 17 in
  • Opening Width 9 in
  • Shelf Adjustability Not Applicable
  • Hook Type Double Prong or Single Prong
  • Method of Construction Unassembled
  • Number of Shelves per Opening 1
  • Shelf Material Thickness 24 ga
  • Audit Trail Storage Not Applicable
  • Number of Tiers 2
  • Door Type Louvered
  • Includes Number Plates No
  • Lock Type Accommodates Built-In Lock or Padlock
  • Overall Height 78 in
  • ADA Compliant No
  • Base/Leg Height 6 in
  • Handle Type Recessed Lift
  • Includes Hanging Rod No
  • Locker Finish Powder Coated
  • Number of Lockers 2
  • Opening Height 33 1/4 in
  • Panel Material Thickness 24 ga
  • Door Material Thickness 16 ga
  • Includes Locks No
  • Number of Keys Not Applicable
  • Shelf Depth 18 in
  • Shelf Width 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list