!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL SLEEVE A/C, 8000 BTUH, 300 TO 350 SQ FT, 10.6 CEER, R-410A, 115V, 6.3A, 748W

WALL SLEEVE A/C, 8000 BTUH, 300 TO 350 SQ FT, 10.6 CEER, R-410A, 115V, 6.3A, 748W

FRIEDRICH

WALL SLEEVE A/C, 8000 BTUH, 300 TO 350 SQ FT, 10.6 CEER, R-410A, 115V, 6.3A, 748W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL SLEEVE A/C, 8000 BTUH, 300 TO 350 SQ FT, 10.6 CEER, R-410A, 115V, 6.3A, 748W

WALL SLEEVE A/C, 8000 BTUH, 300 TO 350 SQ FT, 10.6 CEER, R-410A, 115V, 6.3A, 748W

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,891.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREWCT08A10A
  • Mfr. Model # WCT08A10A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1894
  • Shipping Weight 97.0 lbs

Product Details

This wall sleeve air conditioner has a cooling capacity of 8000 BTUH and covers an area ranging from 300 to 350 square feet. It operates at 115V AC, 6.3A, and 748W. The single-phase air conditioner measures 27 1/2 width x 17 1/4 height x 23 1/4 inches depth and has a CEER rating of 10.6. It uses R-410A refrigerant and has a rotary compressor. The A/C has LCDI, 5-15P NEMA plug, and comes in grey.

Technical Specs

  • Item Through-the-Wall Air Conditioner
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • CEER Rating 10.6
  • Watts 748 W
  • Phase 1
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Control Type Electronic
  • Programming Capability 24-hr. On/Off Timer
  • Smart Connectivity Full Function Control
  • Air Flow Direction 8 Way
  • Colour Gray
  • Mounting Sleeve Included No
  • Refrigerant Type R-410A
  • Height 15 3/4 in
  • Depth 21 in
  • Standards UL Listed
  • Duty Rating Commercial Grade
  • Cooling Capacity 8,000 BtuH
  • EER 9.6
  • Amps 6.3 A
  • Voltage 115V AC
  • Hz 60 Hz
  • Power Cord Length 6 ft
  • Dehumidification Rate 1.8 lb/hr
  • Remote Control Functions On/Off and Temp. Control
  • Seacoast Corrosion Protection None
  • Number of Speeds 3
  • Chassis Type Slide Out
  • For Use With WSE Wall Sleeve
  • Max. Wall Thickness 15 5/16 in
  • Width 26 1/2 in
  • Includes Air Filter, Remote Control

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list