!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CONDITIONER, COOLING/HEATING, 8000 BTUH, 300 TO 350 SQ FT, 9.6 CEER, 9.7 EER, UL

AIR CONDITIONER, COOLING/HEATING, 8000 BTUH, 300 TO 350 SQ FT, 9.6 CEER, 9.7 EER, UL

FRIEDRICH

AIR CONDITIONER, COOLING/HEATING, 8000 BTUH, 300 TO 350 SQ FT, 9.6 CEER, 9.7 EER, UL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
AIR CONDITIONER, COOLING/HEATING, 8000 BTUH, 300 TO 350 SQ FT, 9.6 CEER, 9.7 EER, UL

AIR CONDITIONER, COOLING/HEATING, 8000 BTUH, 300 TO 350 SQ FT, 9.6 CEER, 9.7 EER, UL

FRIEDRICH

Clearance Price :
$655.36 / EACH

Your Price : $1,310.71 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREUET08A11A
  • Mfr. Model # UET08A11A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1894
  • Shipping Weight 79.0 lbs

Product Details

This Uni-Fit residential through-the-wall air conditioner has a cooling/heating capacity of 8000/4200 BTUH. It has an energy star rating of 9.6 CEER/9.7 EER and covers up to 300 to 350 sq ft area. The electronic rotary compressor air conditioner operates at 115V AC, 60 Hz, 12.5A, 810W, LCDI/5-15P NEMA plug configuration, and R-410A refrigerant. It meets the UL standard and comes in white.

Technical Specs

  • Item Through-the-Wall Air Conditioner
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Electric Heat
  • EER 9.7
  • Amps 12.5 A
  • Voltage 115V AC
  • Hz 60 Hz
  • Power Cord Length 6 ft
  • Dehumidification Rate 0.8 lb/hr
  • Remote Control Functions On/Off and Temp. Control
  • Seacoast Corrosion Protection Front and Rear Coil
  • Number of Speeds 3
  • Chassis Type Slide Out
  • For Use With USC Wall Sleeve
  • Max. Wall Thickness 16 1/4 in
  • Width 24 3/16 in
  • Includes Air Filter, Remote Control
  • Duty Rating Residential Grade
  • Cooling Capacity 8,000 BtuH
  • Heating Capacity - Electric 4,200 BtuH
  • CEER Rating 9.6
  • Watts 810 W
  • Phase 1
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Control Type Electronic
  • Programming Capability Not Programmable
  • Smart Connectivity Full Function Control
  • Air Flow Direction 8 Way
  • Colour White
  • Mounting Sleeve Included No
  • Refrigerant Type R-410A
  • Height 14 1/2 in
  • Depth 20 5/16 in
  • Standards UL Listed

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list