!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL SLEEVE A/C, 12000 BTUH, 450 TO 550 SQ FT, 10.5 CEER, R-410A, 230V, 5.4A, 1130W

WALL SLEEVE A/C, 12000 BTUH, 450 TO 550 SQ FT, 10.5 CEER, R-410A, 230V, 5.4A, 1130W

FRIEDRICH

WALL SLEEVE A/C, 12000 BTUH, 450 TO 550 SQ FT, 10.5 CEER, R-410A, 230V, 5.4A, 1130W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
WALL SLEEVE A/C, 12000 BTUH, 450 TO 550 SQ FT, 10.5 CEER, R-410A, 230V, 5.4A, 1130W

WALL SLEEVE A/C, 12000 BTUH, 450 TO 550 SQ FT, 10.5 CEER, R-410A, 230V, 5.4A, 1130W

FRIEDRICH

Clearance Price :
$368.68 / EACH

Your Price : $1,474.71 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREUCT12A30A
  • Mfr. Model # UCT12A30A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1894
  • Shipping Weight 88.0 lbs

Product Details

This wall sleeve air conditioner has a cooling capacity of 12000 BTUH and covers an area ranging from 450 to 550 square feet. It operates at 230V AC, 5.4A, and 1130W. The single-phase A/C measures 24 1/4 width x 14 1/2 height x 20 5/16 inches depth and has a CEER rating of 10.5. It uses R-410A refrigerant and has a rotary compressor. The A/C has LCDI, 6-15P NEMA plug, and comes in white.

Technical Specs

  • Item Through-the-Wall Air Conditioner
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • CEER Rating 10.5
  • Watts 1,130 W
  • Phase 1
  • NEMA Plug Configuration - HVAC LCDI, 6-15P
  • Control Type Electronic
  • Programming Capability Not Programmable
  • Smart Connectivity Full Function Control
  • Air Flow Direction 8 Way
  • Colour White
  • Mounting Sleeve Included Mounting Sleeve Not Included
  • Refrigerant Type R-410A
  • Height 14 1/2 in
  • Depth 20 5/16 in
  • Standards UL Listed
  • Duty Rating Residential Grade
  • Cooling Capacity 12,000 BtuH
  • EER 10.6
  • Amps 5.4 A
  • Voltage 230V AC
  • Hz 60 Hz
  • Power Cord Length 6 ft
  • Dehumidification Rate 1.7 lb/hr
  • Remote Control Functions On/Off and Temp. Control
  • Seacoast Corrosion Protection Front and Rear Coil
  • Number of Speeds 3
  • Chassis Type Slide Out
  • For Use With USC Wall Sleeve
  • Max. Wall Thickness 16 1/4 in
  • Width 24 3/16 in
  • Includes Air Filter, Remote Control

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list