!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CONDITIONER, COOLING/HEATING, 11100/8900 BTUH, 450 TO 500 SQ FT, 9.3 CEER/9.4 EER

AIR CONDITIONER, COOLING/HEATING, 11100/8900 BTUH, 450 TO 500 SQ FT, 9.3 CEER/9.4 EER

FRIEDRICH

AIR CONDITIONER, COOLING/HEATING, 11100/8900 BTUH, 450 TO 500 SQ FT, 9.3 CEER/9.4 EER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CONDITIONER, COOLING/HEATING, 11100/8900 BTUH, 450 TO 500 SQ FT, 9.3 CEER/9.4 EER

AIR CONDITIONER, COOLING/HEATING, 11100/8900 BTUH, 450 TO 500 SQ FT, 9.3 CEER/9.4 EER

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,743.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREWHT12A33A
  • Mfr. Model # WHT12A33A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1894
  • Shipping Weight 115.0 lbs

Product Details

This commercial through-the-wall air conditioner has a cooling/heating capacity of 11100/8900 BTUH. It has a rating of 9.3 CEER/9.7 EER and covers up to 450 to 500 sq ft area. The electronic rotary compressor air conditioner operates at 230V AC, has LCDI/6-20P NEMA plug configuration, and R-410A refrigerant. It meets the UL standard and measures 26 1/2 width x 15 3/4 height x 21 inches depth.

Technical Specs

  • Item Through-the-Wall Air Conditioner
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump
  • EER 9.4
  • Amps 5.5 A
  • Voltage 230V AC
  • Hz 60 Hz
  • Power Cord Length 6 ft
  • Dehumidification Rate 3.1 lb/hr
  • Remote Control Functions On/Off and Temp. Control
  • Seacoast Corrosion Protection None
  • Number of Speeds 3
  • Chassis Type Slide Out
  • For Use With WSE Wall Sleeve
  • Max. Wall Thickness 15 5/16 in
  • Width 26 1/2 in
  • Includes Air Filter, Remote Control
  • Duty Rating Commercial Grade
  • Cooling Capacity 12,000 BtuH
  • Heating Capacity - Electric 11,000 BtuH
  • CEER Rating 9.3
  • Watts 1181 W
  • Phase 1
  • NEMA Plug Configuration - HVAC LCDI, 6-20P
  • Control Type Electronic
  • Programming Capability 24-hr. On/Off Timer
  • Smart Connectivity Full Function Control
  • Air Flow Direction 8 Way
  • Colour Gray
  • Mounting Sleeve Included No
  • Refrigerant Type R-410A
  • Height 15 3/4 in
  • Depth 21 in
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list