!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL PACK, 2000K, 16,000 LUMENS, 150 W FIXTURE, 120 V AC, TYPE III, 150W HPS/MH

WALL PACK, 2000K, 16,000 LUMENS, 150 W FIXTURE, 120 V AC, TYPE III, 150W HPS/MH

LUMAPRO

WALL PACK, 2000K, 16,000 LUMENS, 150 W FIXTURE, 120 V AC, TYPE III, 150W HPS/MH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
WALL PACK, 2000K, 16,000 LUMENS, 150 W FIXTURE, 120 V AC, TYPE III, 150W HPS/MH

WALL PACK, 2000K, 16,000 LUMENS, 150 W FIXTURE, 120 V AC, TYPE III, 150W HPS/MH

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE23Y142
  • Mfr. Model # 23Y142
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 116
  • Shipping Weight 11.55 lbs

Product Details

Wall Pack, Area Light Fixture Fixture Type, High Pressure Sodium Lamp Type, Suggested Lamp Item No. 2V713, Medium Socket Type, 120 Voltage, 150 Lamp Watts, Lens Type Glass, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall

Technical Specs

  • Item Wall Pack
  • Fixture Wattage 150 W
  • Light Distribution Shape Type III
  • Light Technology High Pressure Sodium
  • Colour Rendering Index 22
  • Width 9 in
  • Lamp Watts 150 W
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Glass
  • IP Rating Not IP Rated
  • Min. Operating Temp. -22 Degrees F
  • Special Features Glare Shield
  • Length 14 1/4 in
  • Lumens 16,000 lm
  • Voltage 120V AC
  • LED Replacement For 150W HPS/MH
  • Colour Temperature 2,000K
  • Height 11 in
  • Includes Lamp Yes
  • Rated Life 20,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Adjustable Glare Shield
  • Max. Operating Temp. 122 Degrees F
  • Socket Type Medium
  • Standards UL/cUL Listed for Wet Locations
  • Housing Finish Bronze

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list