!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WALL PACK, LED, 250W HPS/MH, 4,000 LUMENS, 5000K

LED WALL PACK, LED, 250W HPS/MH, 4,000 LUMENS, 5000K

GE LIGHTING

LED WALL PACK, LED, 250W HPS/MH, 4,000 LUMENS, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WALL PACK, LED, 250W HPS/MH, 4,000 LUMENS, 5000K

LED WALL PACK, LED, 250W HPS/MH, 4,000 LUMENS, 5000K

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $537.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL40AF750N1FMDKBZ
  • Mfr. Model # EWLS01040AF750N1FMDKBZ
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Product Details

This wall pack is made of die cast aluminum. It features flush mount. In addition, it includes impact resistant tempered glass lens. Plus it meets the standards for UL/cUL, UL 1598. It also has voltage of 121 to 277V AC, 37 watts, 4,000 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Wall Pack
  • Fixture Wattage 37 W
  • Light Distribution Shape Type IV
  • Fixture Sensor Type Motion Sensor and Button Photo Electric Sensors
  • Colour Temperature 5,000K
  • Height 3 7/8 in
  • Depth 7 3/8 in
  • Lamp Watts 37 W
  • Fixture Housing Colour Brown
  • Fixture Lens Material Tempered Glass
  • IP Rating IP66
  • Max. Operating Temp. 122 Degrees F
  • Recommended Mounting Height 8 to 25 ft
  • Standards UL/cUL, UL 1598
  • Length 8 1/4 in
  • Lumens 4,000 lm
  • Voltage 121 to 277V AC
  • LED Replacement For 250W HPS/MH
  • Light Technology LED
  • Colour Rendering Index 70
  • Width 7 3/8 in
  • Includes Lamp Yes
  • Rated Life 60,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Impact Resistant Tempered Glass Lens
  • Lumens per Watt 108 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Special Features Flush Mount
  • Warranty 5 yr
  • Housing Finish Powder Coated

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list