!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL PACK,134 LM/W,LED,5000K,65 IP

WALL PACK,134 LM/W,LED,5000K,65 IP

LITHONIA LIGHTING

WALL PACK,134 LM/W,LED,5000K,65 IP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL PACK,134 LM/W,LED,5000K,65 IP

WALL PACK,134 LM/W,LED,5000K,65 IP

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR268TUF
  • Mfr. Model # TWX1LEDALO50KMVOLTDDBTXD
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Wall Pack
  • Fixture Wattage 22 W
  • Light Distribution Shape Type III
  • Fixture Sensor Type No Sensor Included
  • Colour Temperature 5000K
  • Height 12 in
  • Depth 5 in
  • Rated Life 100,000 hr
  • Fixture Housing Material Die-Cast Aluminum
  • IP Rating 65
  • Min. Operating Temp. -40 Degrees F
  • Special Features 0-10V Dimmable Luminaire, Adjustable Light Output
  • Warranty 5 yr Limited
  • Lumens 134 lm/W
  • Voltage 120 to 277 V AC
  • LED Replacement For CFL to 100W MH
  • Light Technology LED
  • Colour Rendering Index 80
  • Width 7 1/2 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Borosilicate Glass
  • Lumens per Watt 2,950 lm
  • Recommended Mounting Height 4 ft
  • Standards CSA Certified, DLC Qualified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list