!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARDEN HOSE REEL,WALL,POLYPROPYLENE

GARDEN HOSE REEL,WALL,POLYPROPYLENE

AMES

GARDEN HOSE REEL,WALL,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
GARDEN HOSE REEL,WALL,POLYPROPYLENE

GARDEN HOSE REEL,WALL,POLYPROPYLENE

AMES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2WA47
  • Mfr. Model # 2388340
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Garden Hose Reel
  • Hose Capacity 100 ft (5/8 in I.D.)
  • Maximum Operating Pressure 85 psi
  • Reel Colour Brown, Tan
  • Includes Hose No
  • Overall Height 20 in
  • Overall Width 8 in
  • Enclosed No
  • Swivel Outlet Size 3/4 in
  • Swivel Outlet Type GHT
  • Swivel Inlet Size 3/4 in
  • Swivel Inlet Type GHT
  • Cart Height 20 in
  • Reel Width 19 in
  • Mount Base Height 20 in
  • Mount Hole Diameter 1/4 in
  • Number of Mount Holes 4
  • Features Mounts on 16" Centers, Molded Hose Guide Allows for 180 Degrees Arc, Side Mount
  • Hose Reel Primary Application Garden Hoses
  • Minimum Operating Pressure 40 psi
  • Reel Material Polypropylene
  • Hose Reel Type Wall Mount Hose Reel
  • Mounting Location Wall
  • Overall Length 19 in
  • Includes Gooseneck No
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 3/4 in - 11 1/2
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 3/4 in - 11 1/2
  • Number of Wheels 0
  • Reel Diameter 18 in
  • Fasteners Included No
  • Mount Base Width 8 in
  • Base Motion Type Stationary
  • For Use With Garden Hose
  • Includes Leader Hose with Brass Coupling

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list